
APPLIANCE COMPONENTS RV
Mfr # 65528
Zoro # G014800464
product price: $23.55
/eaKey Features
Width (In.)
10 in
With Mounting Hardware
Yes
Color
Polar White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65528
Zoro #
G014800464
UPC #
88805655281
Country of Origin
Taiwan, Province of China
Dimensions
Width (In.)
10 in
Details
With Mounting Hardware
Yes
Color
Polar White
Description
Direct Replacement Lid For Dometic Refrigerator Vents, New Style, 25-1/2 Inch x 10 Inch, Polar White, Plastic, With Mounting Screws
- •Made Of High Impact Plastic Construction
- •UV-Stabilized For Long Life
- •Direct Replacement Lid For Domestic New Style Refrigerator Vents
- •Easy To Install
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.