
ROOF VENT COVER RV
Mfr # 67310
Zoro # G914800380
product price: $61.35
/eaKey Features
Type
Dome
Width (In.)
19 in
Height (In.)
11-1/2 in
With Mounting Hardware
Yes
Vent Type
Vented On One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67310
Zoro #
G914800380
UPC #
880268165136
Country of Origin
United States
Dimensions
Width (In.)
19 in
Height (In.)
11-1/2 in
Details
Type
Dome
With Mounting Hardware
Yes
Vent Type
Vented On One Side
Color
White
Mounting Location
Exterior
Description
Exterior Mount, Aero Dynamic Design, Dome Type Ventilation Cover, Vented On One Side, For 14 Inch x 14 Inch Vents, White, With 65213 Rubber Roof Vent Installation Kit
- •Provides Increased Air Flow
- •Aerodynamic Design
- •Available In Various Colors
- •Easy To Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.