Zoro Homepage

ROOF VENT COVER RV

  • Mfr # 67313

  • Zoro # G114800425


product price: $66.39
/ea

Key Features

Height (In.)
15 in
Width (In.)
19 in
Type
Dome
Vent Type
Vented On One Side
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67313
Zoro #
G114800425
UPC #
88805673131
Country of Origin
United States

Dimensions

Height (In.)
15 in
Width (In.)
19 in

Details

Type
Dome
Vent Type
Vented On One Side
Color
Black
Mounting Location
Exterior
With Mounting Hardware
Yes

Description

Exterior Mount, Aero Dynamic Design, Dome Type Ventilation Cover, Vented On One Side, For 14 Inch x 14 Inch Vents, Black, With 65213 Rubber Roof Vent Installation Kit


  • •Provides Increased Air Flow
  • •Aerodynamic Design
  • •Top Vents Can Be Left Open Even When It's Raining
  • •Rubber Roof Mounting Kit Eliminates The Need To Remove Existing Vent Mounting Screws And The Need To Drill Holes
  • •Easy To Install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.