Shop VENTSHADE
See all product information
Create Account
Door Sill Protector, Black, Acrylic, Non Illuminated, Trim To Fit, 30-1/2 Inch Length X 4 Inch
- Mfr # 88407
- Zoro # G415572441
product price:Â
$
37.19
/ea
Key Features
Type
Smooth
Material
Acrylic
Color
Black
Finish
Matte
Installation Type
Adhesive Tape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 88407
- Zoro #
- G415572441
- UPC #
- 725478000443
- Country of Origin
- United States
Details
- Type
- Smooth
- Material
- Acrylic
- Color
- Black
- Finish
- Matte
- Installation Type
- Adhesive Tape
Description
Black; Acrylic; Non Illuminated; Trim To Fit; 30-1/2 Inch Length x 4 Inch Width
- Protects Painted Sill
- Prevents Scratches And Scuffs
- Custom Design To Fit Your Vehicle
- Apply With Automotive Grade 3M Tape
- Made In The USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.