Zoro Homepage

Hood, Low Profile, Chrome, Abs Thermoplastic

  • Mfr # 622180

  • Zoro # G415571925


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Installation Type
3M Tape
Material
ABS Thermoplastic
Finish
Chrome Plated
Profile Style
Low Profile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
622180
Zoro #
G415571925
UPC #
725478006216
Country of Origin
United States

Details

Color
Silver
Installation Type
3M Tape
Material
ABS Thermoplastic
Finish
Chrome Plated
Profile Style
Low Profile
Installation Location
Behind The Grille
Hood Or Fender Protector
Hood Only
Mounting Type
Flush Mount

Description

Low Profile; Chrome; ABS Thermoplastic


  • Impact-Resistant ABS Construction
  • Custom Molded To Fit Your Vehicle
  • Low Profile, Aerodynamic Design
  • Follows The Contours Of Your Vehicle’s Hood
  • Vehicle-Specific Fitment Ensures A Contoured, Skin-Tight Fit
  • Protects Against Bugs, Dirt, And Road Debris
  • Oem-Quality Chrome Plating
  • UV And Scratch-Resistant
  • Car-Wash Safe And Easy 3M Tape-On Install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.