
Hood Protector, Low Profile, Chrome, Abs Thermoplastic
Mfr # 622211
Zoro # G715571342
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
ABS Thermoplastic
Finish
Chrome Plated
Installation Type
3M Tape
Mounting Type
Flush Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
622211
Zoro #
G715571342
UPC #
725478008791
Country of Origin
United States
Details
Color
Silver
Material
ABS Thermoplastic
Finish
Chrome Plated
Installation Type
3M Tape
Mounting Type
Flush Mount
Installation Location
Behind The Grille
Profile Style
Low Profile
Hood Or Fender Protector
Hood Only
Description
Low Profile; Chrome; ABS Thermoplastic
- Impact-Resistant ABS Construction
- Custom Molded To Fit Your Vehicle
- Low Profile, Aerodynamic Design
- Follows The Contours Of Your Vehicle’s Hood
- Vehicle-Specific Fitment Ensures A Contoured, Skin-Tight Fit
- Protects Against Bugs, Dirt, And Road Debris
- Oem-Quality Chrome Plating
- UV And Scratch-Resistant
- Car-Wash Safe And Easy 3M Tape-On Install
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.