Zoro Homepage

Hood Protector, Low Profile, Chrome, Abs Thermoplastic, With Mounting Hardware

  • Mfr # 620089

  • Zoro # G215571354


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome Plated
Installation Type
3M Tape
Color
Silver
Material
ABS Thermoplastic
Profile Style
Low Profile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620089
Zoro #
G215571354
UPC #
725478008630
Country of Origin
United States

Details

Finish
Chrome Plated
Installation Type
3M Tape
Color
Silver
Material
ABS Thermoplastic
Profile Style
Low Profile
Installation Location
Behind The Grille
Mounting Type
Flush Mount
Hood Or Fender Protector
Hood And Fender

Description

Low Profile; Chrome; ABS Thermoplastic; With Mounting Hardware


  • Constructed From Impact-Resistant Acrylic
  • Custom Molded To Fit Your Vehicle
  • Low Profile, Aerodynamic Design
  • Contoured, Skin-Tight Fit
  • Protects Against Bugs, Dirt, And Road Debris
  • UV And Scratch Resistant
  • Car-Wash Safe
  • Easy Tape-On Install Using 3M Tape
  • Made In USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.