Hood Protector, Low Profile/ Contour, Chrome, Abs Plastic, With 3M Automotive Grade Adhesive

  • Mfr # 622223

  • Zoro # G915571340


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Material
ABS Thermoplastic
Finish
Chrome Plated
Installation Type
3M Tape
Color
Silver
Hood Or Fender Protector
Hood Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
622223
Zoro #
G915571340
UPC #
725478007619
Country of Origin
United States

Details

Material
ABS Thermoplastic
Finish
Chrome Plated
Installation Type
3M Tape
Color
Silver
Hood Or Fender Protector
Hood Only
Installation Location
Behind The Grille
Profile Style
Low Profile
Mounting Type
Flush Mount

Description

Low Profile/ Contour; Chrome; ABS Plastic; With 3M Automotive Grade Adhesive Mounting Tape/ Mechanical Fasteners


  • Durable ABS Plastic Construction
  • Features Chrome Finish
  • Custom-Molded To Match The Contours Of Your Hood And Instantly Adds A Custom Look To Your Ride
  • Car Wash Safe
  • Mounts In Minutes With 3M Automotive Grade Adhesive Mounting Tape Or Mechanical Fasteners
  • Made In USA With Global Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.