Zoro Homepage

Lights Utility, Direct Fit Continuous Light Bar, Amber LED, Single, Black Housing

  • Mfr # 898123-GBA

  • Zoro # G415572052


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Black
Bulb Type
LED
Bulb Color
Amber
Position
Cab
Number Of Lights
Light Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
898123-GBA
Zoro #
G415572052
UPC #
725478009828
Country of Origin
United States

Details

Housing Color
Black
Bulb Type
LED
Bulb Color
Amber
Position
Cab
Number Of Lights
Light Strip
Includes Wiring Harness
Yes

Description

Direct Fit Continuous Light Bar; Amber LED; Single; Black Housing; Color-Matched Thermoplastic Olefin; With Mounting Hardware


  • Made From Ultra-Tough Dura-Flex(R) 2000 TPO With Color-Match Finish
  • Features A Continuous LED Light Bar With Sweeping Motion For Turn Signals And Hazard Lights
  • AeroCab(TM) Color-Match Marker Light Features Is Easily Powered By Tapping Into The Vehicle’s Existing Parking Lights
  • Custom-Molded To Match The Contours Of Your Vehicle’s Cab: Instantly Adds A Custom Look To Your Ride
  • Mounts In Minutes With 3M Automotive Grade Adhesive Mounting Tape
  • Made In The USA With Global Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.