Sunroof Air Deflector, Universal 33 Inch Wide, Smoke, Acrylic, Mounts With 3M Tape
- Mfr # 77001
- Zoro # G315572428
product price:Â
$
58.75
/ea
Key Features
Width
33 in
Color
Smoke
Material
Acrylic
Installation Type
3M Tape
Thickness
10.06 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77001
- Zoro #
- G315572428
- UPC #
- 725478000016
- Country of Origin
- United States
- Color
- Smoke
- Material
- Acrylic
- Installation Type
- 3M Tape
Dimensions
- Width
- 33 in
- Thickness
- 10.06 in
Description
Universal 33 Inch Wide; Smoke; Acrylic; Mounts With 3M Tape
- Reduces Wind Noise Or Air Turbulence
- Prevents Rain From Entering Sunroof
- Helps Reduce Heat Buildup Inside Vehicle
- Pop Out Design
- Install With 3M(TM) Adhesive Foam Tape. No Drill Installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.