This item is Discontinued.

Ventshade Window Channel, Aerodynamic Design, Tape-On, Smoke, Acrylic, Set Of 4, With 3M Automotive Grade 94218

This item is Discontinued.

Ventshade

Window Channel, Aerodynamic Design, Tape-On, Smoke, Acrylic, Set Of 4, With 3M Automotive Grade (Discontinued)

Mfr # 94218
Zoro # G915572422
UPC # 725478010022
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
94218
Zoro #
G915572422
UPC #
725478010022
Country of Origin
United States

Details

Color
Smoke
Material
Acrylic
Installation Location
Outside Channel
Style
Standard Profile
Installation Type
Tape-On

Description

Aerodynamic Design; Tape-On; Smoke; Acrylic; Set Of 4; With 3M Automotive Grade Adhesive Mounting Tape


  • Engineered To Fit Your Vehicle's Year, Make And Model, Featuring A Curved Designed That Hugs The Contours Of Your Ride
  • Features Smoke Finish
  • Easily Refresh The Air In Your Cab Without Letting Rain Or Weather In: Just Crack The Window To Remove Stale, Stubborn Odors
  • High Grade, UV Resistant Acrylic Material Is Scratch Resistant, Car Wash Safe And Will Never Fade
  • Mounts In Minutes With 3M Automotive Grade Adhesive Mounting Tape
  • Made In USA With Global Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.