Pagosa, Black Frame/Smoke Green Anti-Fog Lens

  • Mfr # VGSB522T

  • Zoro # G221965437


product price:  $12.69
/pr
Sold in multiples of 12 for $152.28

Key Features

Lens Material
Polycarbonate
Frame Style
Full Frame
Lens Color
Smoke Green
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGSB522T
Zoro #
G221965437
UPC #
811907023012
Country of Origin
Taiwan, Province of China

Details

Item
Safety Eyewear
Lens Material
Polycarbonate
Frame Style
Full Frame
Lens Color
Smoke Green
Frame Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.