This item is Discontinued.

Ventureclad 3M  Insulation Jacketing Tape, Natural Aluminum, 23 x 150', 1577CW 7100043718

3M Insulation Jacketing Tape, Natural Aluminum, 23 x 150', 1577CW (Discontinued)

  • Mfr # 7100043718
  • Zoro # G208661420
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100043718
Zoro #
G208661420
UPC #
51128957677
Country of Origin
United States

Dimensions

Length
150 in
Width
23 in
Tape Thickness
6

Details

Item
Condensate Pan Repair Tape
Color
Aluminum Foil
Material
5-Ply Embossed Foil

Description

3M VentureClad Insulation Jacketing System is a zero permeability, all weather, multi-layered laminate coated with an aggressive cold weather acrylic adhesive. Superior resistance to weathering, fungi, UV and extreme environmental conditions. Designed for use as a vapor barrier for insulation cladding and jacketing applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.