Zoro Homepage

Aerosol Can Recycling Box, 12 Cans

  • Mfr # SUPPLY-340CAL

  • Zoro # G516077555


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Depth
9 in
Weight Capacity
6 lb
Volume Capacity
12 Cans
Includes
12 in x 12 in Absorbent Pad, 4 mil Liner, Corrugated Box, Liner Tie
Overall Length
10 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUPPLY-340CAL
Zoro #
G516077555
UPC #
051497102074
Country of Origin
United States

Dimensions

Depth
9 in
Overall Length
10 1/4 in
Overall Width
12 1/4 in

Details

Item
Aerosol Can Recycling Box
Weight Capacity
6 lb
Volume Capacity
12 Cans
Includes
12 in x 12 in Absorbent Pad, 4 mil Liner, Corrugated Box, Liner Tie
Prepaid Disposal Included
Prepaid Disposal Included
Compatible Product Type
Aerosol Cans
Series
RETURNPAK(R)
Standards
California Compliant

Description

Aerosol Can Recycling Box, Volume Capacity 12 Cans, Weight Capacity 6 lb, 9 in Depth, Prepaid Disposal Included Prepaid Disposal Included, Includes 12 in x 12 in Absorbent Pad, 4 mil Liner, Corrugated Box, Liner Tie, Standards California Compliant

Restrictions

This item has been restricted from sale in the following states: AA, AE, AK, AL, AP, AR, AS, AZ, CO, CT, DC, DE, FL, GA, GU, HI, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MP, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, PR, QC, RI, SC, SD, TN, TX, UT, VA, VI, VT, WA, WI, WV, WY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.