Zoro Homepage

Aerosol Can Recycling Box, 40 Cans

  • Mfr # SUPPLY-325CAL

  • Zoro # G616077547


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Includes
12 in x 12 in Absorbent Pad, 5.5 mil Vapor Barrier Liner, Liner Tie
Weight Capacity
20 lb
Depth
15 in
Volume Capacity
40 Cans
Prepaid Disposal Included
Prepaid Disposal Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUPPLY-325CAL
Zoro #
G616077547
UPC #
051497102036
Country of Origin
United States

Dimensions

Depth
15 in
Overall Length
15 in
Overall Width
15 in

Details

Includes
12 in x 12 in Absorbent Pad, 5.5 mil Vapor Barrier Liner, Liner Tie
Weight Capacity
20 lb
Item
Aerosol Can Recycling Box
Volume Capacity
40 Cans
Prepaid Disposal Included
Prepaid Disposal Included
Series
RETURNPAK(R)
Compatible Product Type
Aerosol Cans
Standards
California Compliant

Description

Aerosol Can Recycling Box, Volume Capacity 40 Cans, Weight Capacity 20 lb, 15 in Depth, Prepaid Disposal Included Prepaid Disposal Included, Includes 12 in x 12 in Absorbent Pad, 5.5 mil Vapor Barrier Liner, Liner Tie, Standards California Compliant

Restrictions

This item has been restricted from sale in the following states: AA, AE, AK, AL, AP, AR, AS, AZ, CO, CT, DC, DE, FL, GA, GU, HI, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MP, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, PR, QC, RI, SC, SD, TN, TX, UT, VA, VI, VT, WA, WI, WV, WY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.