Zoro Homepage

Aerosol Can Recycling Box, 6 Cans

  • Mfr # SUPPLY-339CAL

  • Zoro # G516077579


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Includes
12 in x 12 in Absorbent Pad, 4 mil Liner, Corrugated Box, Liner Tie
Depth
6 in
Volume Capacity
6 Cans
Weight Capacity
3 lb
Prepaid Disposal Included
Prepaid Disposal Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUPPLY-339CAL
Zoro #
G516077579
UPC #
051497102050
Country of Origin
United States

Dimensions

Depth
6 in
Overall Length
10 1/4 in
Overall Width
9 in

Details

Includes
12 in x 12 in Absorbent Pad, 4 mil Liner, Corrugated Box, Liner Tie
Item
Aerosol Can Recycling Box
Volume Capacity
6 Cans
Weight Capacity
3 lb
Prepaid Disposal Included
Prepaid Disposal Included
Compatible Product Type
Aerosol Cans
Series
RETURNPAK(R)
Standards
California Compliant

Description

Aerosol Can Recycling Box, Volume Capacity 6 Cans, Weight Capacity 3 lb, 6 in Depth, Prepaid Disposal Included Prepaid Disposal Included, Includes 12 in x 12 in Absorbent Pad, 4 mil Liner, Corrugated Box, Liner Tie, Standards California Compliant

Restrictions

This item has been restricted from sale in the following states: AA, AE, AK, AL, AP, AR, AS, AZ, CO, CT, DC, DE, FL, GA, GU, HI, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MP, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, PR, QC, RI, SC, SD, TN, TX, UT, VA, VI, VT, WA, WI, WV, WY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.