Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12Vdc Plug Top Psu For Single Vhw-Hwunit

  • Mfr # VPSU-12V-US

  • Zoro # G0674717


product price: $30.55
/ea

Key Features

Input Voltage
220 V AC, 110 V AC
Compatible Devices
Converter
Frequency
50 Hz, 60 Hz
Compatibility
Veracity Ethenet-Over-Coax Converters:HighwireHighwire Poe
Output Voltage
12 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPSU-12V-US
Zoro #
G0674717
UPC #
892314002357
Country of Origin
Unknown

Details

Input Voltage
220 V AC, 110 V AC
Item
AC Adapter
Compatible Devices
Converter
Frequency
50 Hz, 60 Hz
Compatibility
Veracity Ethenet-Over-Coax Converters:HighwireHighwire Poe
Output Voltage
12 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.