Zoro Homepage

8 Mobile- Powered Via 12V Or 24V Dc

  • Mfr # VCS-8P2-MOB

  • Zoro # G0704351


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Power Source
PoE, Power Supply
Redundant Power Supply Supported
No
Manageable
No
Port/Expansion Slot Details
(10) Fast Ethernet Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCS-8P2-MOB
Zoro #
G0704351
UPC #
892314002203
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Power Source
PoE, Power Supply
Redundant Power Supply Supported
No
Manageable
No
Port/Expansion Slot Details
(10) Fast Ethernet Network
Item
Ethernet Switch
Media Type Supported
Twisted Pair
Ethernet Technology
Fast Ethernet
Uplink Port
No
Stack Port
No
Number of Network Ports
10
Network Technology
10/100Base-T

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.