Zoro Homepage

LONGSPAN MAX BASE. HI-POWER, UP TO 90W L

  • Mfr # VLS-LSM-B

  • Zoro # G014882934


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Standards
NDAA Compliant; TAA Compliant
Width
1.4 in
Height
0.9 in
Maximum Extended Range
2690.29 ft
Length
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLS-LSM-B
Zoro #
G014882934
UPC #
853940007062
Country of Origin
United States

Dimensions

Width
1.4 in
Height
0.9 in
Length
4.7 in
Depth
4.7 in

Details

Item
Network Extender
Standards
NDAA Compliant; TAA Compliant
Maximum Extended Range
2690.29 ft
Input Voltage
57 V DC
Network (RJ-45)
Yes
Maximum Data Transfer Rate
25-MB/s
Green Environmental Attribute
Environmentally Friendly
Product Line
LONGSPAN
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.