Longstar Long-Range Poe Coax, Camera Unit
Mfr # VLS-1P-CC
Zoro # G3489627
product price: $333.99
/ea
Free Shipping & Returns
Key Features
Length
4.5 in
Certifications & Standards
FCC, CE, BS EN 50121-4
Width
2.2 in
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VLS-1P-CC
Zoro #
G3489627
UPC #
892314002562
Country of Origin
Unknown
Dimensions
Length
4.5 in
Width
2.2 in
Height
1.1 in
Details
Certifications & Standards
FCC, CE, BS EN 50121-4
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Maximum Extended Range
4593.18 ft
Maximum Data Transfer Rate
12.50-MB/s
Number of Network (RJ-45) Ports
1
Item
Network Extender
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.