Zoro Homepage

Outreach Max G Poe-Powered Poe Extender (100M/Unit)

  • Mfr # VOR-ORM-G

  • Zoro # G9705607


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Standards
IEEE 802.3af POE (15W), IEEE 802.3at at POE Plus (2-event signature) (25-30W), IEEE 802.3bt POE (to 90W+, non-LLDP)
Environmentally Friendly
Yes
Range
656.17 ft
Overall Height
1 in
Length
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VOR-ORM-G
Zoro #
G9705607
UPC #
892314002050
Country of Origin
Unknown

Dimensions

Overall Height
1 in
Length
4.7 in
Width
1.4 in

Details

Standards
IEEE 802.3af POE (15W), IEEE 802.3at at POE Plus (2-event signature) (25-30W), IEEE 802.3bt POE (to 90W+, non-LLDP)
Item
Network Extender
Environmentally Friendly
Yes
Range
656.17 ft
Network (RJ-45)
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.