
Pointsource Plus
Mfr # VAD-PSP
Zoro # G1789660
product price: $361.99
/ea
Free Shipping & Returns
Key Features
Length
8.1 in
For Use With
IP Cameras, Laptop
Width
3.9 in
Height
5.9 in
Standards
NDAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VAD-PSP
Zoro #
G1789660
UPC #
892314002494
Country of Origin
Unknown
Dimensions
Length
8.1 in
Width
3.9 in
Height
5.9 in
Details
Item
PoE Injector
For Use With
IP Cameras, Laptop
Standards
NDAA Compliant
Output Ports
(1) 10/100Base-TX
Maximum Output Voltage
48V DC
Input Ports
(1) 10/100Base-TX
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.