Shop VERACITY
See all product information
Create Account
POINTSOURCE Wireless Battery
- Mfr # VAD-PS-BM
- Zoro # G3589611
product price:Â
$
97.29
/ea
Key Features
Voltage - Batteries
12V DC
Capacity - Batteries
3400 mAh
Standards
NDAA Compliant
Battery Capacity
3400 mAh
For Use With
Veracity's POINTSOURCE Wireless PoE Injector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VAD-PS-BM
- Zoro #
- G3589611
- UPC #
- 892314002500
- Country of Origin
- Unknown
- Voltage - Batteries
- 12V DC
- Capacity - Batteries
- 3400 mAh
- Item
- Battery
- Standards
- NDAA Compliant
- Battery Capacity
- 3400 mAh
- For Use With
- Veracity's POINTSOURCE Wireless PoE Injector
- Application
- PoE Injector
- Battery Chemistry
- Lead Acid
- Max. Battery Recharge Life Cycle
- 1000
- Max. Battery Run Time
- 6 Hour
- Rechargeable Battery
- Yes
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.