Zoro Homepage

HEPA Air Purifier

  • Mfr # VP-130

  • Zoro # G012350756


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Length
8.7 in
Width
8.7 in
Voltage
110-120 V
Height
13.1 in
Watts
55 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP-130
Zoro #
G012350756
UPC #
810109087938
Country of Origin
China

Dimensions

Length
8.7 in
Width
8.7 in
Height
13.1 in
Cord Length (Ft.)
7 feet

Details

Voltage
110-120 V
Watts
55 W
Coverage
150-280 sq. ft
Sound Level dBA
60 dB (A)
Filter Efficiency
130 cu. ft/min
Cleaning Mode
Pre-filter + HEPA + carbon
Used For
Removes pollutants such as particulate matter, gas pollutants and microorganisms in the air.
Filter Efficiency (%)
Qualified (particulates)
Features
360-degree Filtration, Touch Controls, UV Disinfection

Description

Verapure's VP-130 air purifier is a breath of fresh air, literally. It's compact, lightweight, quiet, and extremely efficient. It provides you and your loved ones with filtered, clean air for healthier living and its active Carbon+H13 HEPA filter quickly traps odors, dust, pet dander, and other airborne pollutants as small as .25 microns. It's built-in, Filter Health Indicator lets you know the optimal time to replace the filter. The timer feature provides convenience and energy efficiency. Quickly filters room sizes up to 280 sq. ft. Four unique fan settings let you select the perfect speed. Sleep mode provides extra quiet operation and dimmed display, letting you sleep easy while you breathe easy. Smoke/Pollen/Dust CADR rating of 130 cubic feet per minute.


  • Quickly filters room sizes up to 280 sq. ft Removes PM2.5
  • Hepa filter removes particls as small as .3 microns
  • Built in UV light mode
  • Built in Filter replacement indicator
  • Particulates CADR rating of 130 cubic feet per minute
  • Four fan modes including ultra quiet sleep mode
  • UVC sterilization

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.