Replacement Filter for VP-300-WI Wifi Air Purifier

  • Mfr # VP-300-F

  • Zoro # G812350758


product price: $96.15
/ea
Free Shipping & Returns

Key Features

For Use With
Verapure VP-300-WI Wifi Air Purifier
Length
12.9 in
Dia. (In.)
10 in
Features
3 in 1 Filter: Pre-filter, Medical grade H13 HEPA filter, Modified activated carbon  
Used For
1500 hours (2 months)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP-300-F
Zoro #
G812350758
UPC #
810109088003
Country of Origin
China

Dimensions

Length
12.9 in
Dia. (In.)
10 in

Details

For Use With
Verapure VP-300-WI Wifi Air Purifier
Features
3 in 1 Filter: Pre-filter, Medical grade H13 HEPA filter, Modified activated carbon  
Used For
1500 hours (2 months)

Description

Verapure VP-300-F Replacement Filter, for VP-300-WI air purifier. 3 in 1 Filter: Pre-filter + Medical grade H13 HEPA filter + Modified activated carbon. Antibacterial skeleton - Silver and copper ions provide quick and effective microbial inactivation. Pre-filter - traps larger particles such as pet hair dust, lint and airborne fibers. Medical grade H13 HEPA filter - Captures allergens, dust, & pollutants as small as 0.3 microns. Modified activated carbon - Tackles unwanted smells, gases, chemicals, odors, and fumes. Modified activated carbon - Tackles unwanted smells, gases, chemicals, odors, and fumes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.