Zoro Homepage

Wifi Air Purifier

  • Mfr # VP-120-WI

  • Zoro # G912350757


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Length
13 in
Width
6.9 in
Voltage
110-120 V
Height
17.1 in
Watts
45 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP-120-WI
Zoro #
G912350757
UPC #
810109087921
Country of Origin
China

Dimensions

Length
13 in
Width
6.9 in
Height
17.1 in
Cord Length (Ft.)
7 feet

Details

Voltage
110-120 V
Watts
45 W
Timer
Yes, 1-8 hour segments
Filter Efficiency
117.7 cu. ft/min
Features
Negative ion Disinfection, Touch Controls, Wifi
Filter Efficiency (%)
Qualified (particulates)
Coverage
151-258 sq. ft
Cleaning Mode
HEPA + carbon
Sound Level dBA
57 dB (A)
Used For
Removes pollutants such as particulate matter, gas pollutants and microorganisms in the air.

Description

Verapure's VP-120 Wi-Fi enabled air purifier is compact, lightweight, ultra-quiet, extremely efficient, and convenient thanks to its built in Wi-Fi control. It provides you and your loved ones with filtered, clean air for healthier living. Its active Carbon+H13 HEPA filter quickly traps odors, dust, pet dander, and other airborne pollutants as small as .25 microns. It's built-in Filter Health Indicator lets you know the optimal time to replace the filter. The timer feature provides convenience and energy efficiency. Quickly filters a room size up to 260 sq. ft. Four unique fan settings let you select the perfect speed. The timer feature lets you adjust the runtime in segments of 1-8 hours and the sleep mode provides extra quiet operation and a dimmed display, letting you sleep easy while you breathe easy. Smoke/Pollen/Dust CADR rating of 117.7 cubic feet per minute


  • Activated Carbon+H13 HEPA filter quickly traps odors, dust, pet dander and other airborne particles as small as .25 microns
  • Quickly filters the air in rooms up to 260 sq. ft.
  • Built in UVC sterilization
  • FIlter replacement indicator
  • Smoke/Pollen/Dust CADR rating of 117.7 cubic feet per minute
  • Timer feature lets you adjust runtime in segments of 1-8 hrs
  • 4 fan speeds including sleep mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.