Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

52MM 2-1/16 in. ViewLine Trim Indicator Gauge Up/Down, Black Dial and Round Bezel

  • Mfr # A2C59514180

  • Zoro # G610635088


product price: $76.50
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2C59514180
Zoro #
G610635088
UPC #
7640178723085
Country of Origin
Switzerland

Description

52MM 2-1/16'' ViewLine Trim Indicator Gauge Up/Down - Black Dial Round Bezel Veratron ViewLine offers a comprehensive modular, modern series of instruments for engine monitoring. More functions and greater flexibility in installation and design increase the scope for high manufacturing standards and guarantee the highest level of reliability and readability. As the result of ongoing research and development work, we offer an innovative comprehensive standard instrumentation platform which is also available for outboard engine use. - ViewLine provides maximum freedom to customize the cockpit and is the natural choice for an attractive price/performance ratio. The ViewLine 52 mm Gauges are available in black or white dial versions, which are always completed with a round bezel in identical color. - Interchangeable bezel option. Features: 8 pole Tyco/Hirschmann MQS plug - Red LED Via Plus And Min Warning Light Operating voltage 8-32 V - Input signal: standard Ω values - Optional make-point switch can be connected - Reverse polarity protection - Anti-fog double lens - Front side protection rating IP67 - 52 mm installation diameter - 50 mm installation depth - I n the Box: Gauge Connection Cable Bezel Rubber Seal Spinlock Installation Instructions Safety Instructions *Sold as an Individual This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.