Zoro Homepage

52mm (2-1/16") VMH Flex Multifunction Gauge - NMEA2000

  • Mfr # B00186401

  • Zoro # G522600273


product price: $194.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B00186401
Zoro #
G522600273
UPC #
-
Country of Origin
Unknown

Description

52mm (2-1/16") VMH Flex Multifunction Gauge - NMEA2000 Small but powerful, the VMH Flex is the perfect com­­­pro­mise to display a large amount of boat data in a compact device. No matter if you are wearing gloves or if it is raining on your deck, the innovative laser touch button allows you to scroll up to 5 different screens. Every screen can be freely customized with your most important information, and the setup - including alarms - is easily done with your smartphone just with a tap. Features: Up to 5 scrollable screens in single or dual layout Functions - Rudder, Trim, Speed, Engine revolution, Engine hours, Fuel level, Fresh water level, Wastewater level, Coolant temperature, Oil temperature, Engine oil pressure, Transmission oil pressure, Boost pressure, Depth, Clock, Compass, Battery Innovative laser touch-button reliable in every practical condition NMEA 2000 connectivity 2x analog resistive inputs for direct sensor connections Embedded analog to NMEA 2000 converter LIN port for Intelligent Battery Sensor Technical Specifications: Nominal Voltage - 12/24V Operating Voltage - 9-32V Protection Class - IPX7 Dimensions - 60mm (outer), 52mm (mounting hole) Display - 1.44" sun-readable color TFT display Resolution - 125 x 125 pixels Analog Inputs - 1x resistive, 1x frequency Connectors - Tyco / Hirschmann MQS connector 8 pin / Micro-C M12 5Pin Digital Ports - NMEA2000, LIN bus Wireless Interface - NFC In the Box: 1x VMH Flex - NMEA 2000 1x 52 mm Spinlock Nut 1x Rubber Sealing Gasket 1x Wiring Harness - NMEA 2000 1x Safety Instructions and Veratron Card

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.