Zoro Homepage
This item is Discontinued.
Veratron Acqualink Navsensor A2C59501981

Acqualink Navsensor (Discontinued)

  • Mfr # A2C59501981
  • Zoro # G307695524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2C59501981
Zoro #
G307695524
UPC #
-
Country of Origin
Switzerland

Description

The multifunctional is the gem of all sensors The inertial sensor complements the inbuilt satellite GPS receiver module to provide accurate readings of the speed of travel as well as the pitch roll up and down Compass readings can be displayed electronically thanks to the embeded compass, which also facilitate Ourse corrections in electronic autopilots The barometer and air temperature sensors are early indicators of forthcoming weather conditions Features NMEA 2000 certified IPX6 extended protection rating GPS Module Position, time, boats vector, signal quality, satellites Compass 40eg tilt angle, Barometer Air pressure, air temperature sensor Operating temperature range 20egC70egC Aftermarket package NavSensor, 2x brackets, Installation Instructions, Safety Instructions Includes NavSensor Flat mount bracket Pole mount bracket Installation instruction Mounting screws not magnetic Warning Sticker WARNING This product can expose you to chemicals including LEAD which is known to the State of California to cause cancer, birth defects or other reproductive harm For more information go to P65Warningscagov This product may not be returned to the original point of purchase Please contact the manufacturer directly with any issues or concerns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.