Zoro Homepage

Deep-Pipe Level Sender - 160mm - 240 to 33 OHM

  • Mfr # A2C1746030001

  • Zoro # G509843242


product price: $60.21
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2C1746030001
Zoro #
G509843242
UPC #
7640178725799
Country of Origin
Switzerland

Description

Deep-Pipe Level Sender - 160mm - 240 to 33 OHM. Deep-Pipe Level Sensor is ideal for usage in fuel tanks. Its 38 mm diameter vertical tube contains a float inside, which measures a level of the liquid. Small holes at the top and bottom of the tube act as a baffle to fuel sloshing around in the fuel tank, so the float position remains stable at any sea state. Sensors are made in various lengths starting at 150 mm increasing to 1200 mm – please ensure that the length chosen is at least 4 mm from the base of the fuel tank once fitted. Features: Tubular Sensor Stainless Steel. Suitable for Fuel Oi -Petroleum-Diesel-Gasoline and Water. Length: 160 mm. Technical Specifications: TE Superseal Connector 2-Pole IP67. Operating Temp.: -25°C to 65°C or -13°F to 149°F. Operating Voltage: 6 to 24 VDC. Compensation chamber. Flange: 5-Hole SAE Flange 54mm PA66 GF30. Wiring harness with length of 200 mm. Signal ranges: 240 to 33 OHM. IP67 protection rating. Communication: Analog. In the Box: Deep-Pipe Level Sensor. Installation Kit. Safety Instructions. Installation Instructionsas an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.