This item is Discontinued.

Veratron Deep-Pipe Level Sender - 500mm - 0 to 180 OHM A2C1745800001

This item is Discontinued.

Veratron

Deep-Pipe Level Sender - 500mm - 0 to 180 OHM (Discontinued)

Mfr # A2C1745800001
Zoro # G601967372
UPC # 7640178725638
Country of Origin Switzerland
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A2C1745800001
Zoro #
G601967372
UPC #
7640178725638
Country of Origin
Switzerland

Description

Deep-Pipe Level Sender - 500mm - 0 to 180 OHM

Deep-Pipe Level Sensor is ideal for usage in fuel tanks. Its 38 mm diameter vertical tube contains a float inside, which measures a level of the liquid. Small holes at the top and bottom of the tube act as a baffle to fuel sloshing around in the fuel tank, so the float position remains stable at any sea state.

Sensors are made in various lengths starting at 150 mm increasing to 1200 mm – please ensure that the length chosen is at least 4 mm from the base of the fuel tank once fitted.

Features:

  • Tubular Sensor Stainless Steel
  • Suitable for Fuel (Oi -Petroleum-Diesel-Gasoline) and Water
  • Length: 500 mm

Technical Specifications:

  • TE Superseal Connector 2-Pole IP67
  • Operating Temp.: -25°C to 65°C or -13°F to 149°F
  • Operating Voltage: 6 to 24 VDC
  • Compensation chamber
  • Flange: 5-Hole SAE Flange 54mm PA66 GF30
  • Wiring harness with length of 200 mm
  • Signal ranges: 0 to 180 OHM
  • IP67 protection rating
  • Communication: Analog

In the Box:

  • Deep-Pipe Level Sensor
  • Installation Kit
  • Safety Instructions
  • Installation Instructions

*Sold as an Individual

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.