EngineBox - Double Engine

  • Mfr # A2C1767000001
  • Zoro # G101968022
product price: 
$
745.02
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A2C1767000001
Zoro #
G101968022
UPC #
7640178724433
Country of Origin
Switzerland

Description

EngineBox - Double Engine

The EngineBox expands the possibilities of the NavBox for multi-engine applications or can be used as stand-alone when navigation information is not required. The EngineBox has a NMEA 2000® and a J1939 CAN port. The EngineBox can also be used on older, completely analog engines, thanks to the analog input ports provided and designed for RPM data, resistive sensors and capacitive sensors.

The EngineBox has to be set up using an intuitive PC configuration tool making it easy for programming the inputs (delivered free of charge). Thanks to the ISO 8846:1990 compliance, the EngineBox is also designed to be installed in engine compartments.

Features:

  • Analog to NMEA 2000® gateway
  • J1939 to NMEA 2000® gateway
  • 2 Models for single engine and dual engine configurations
  • Compact design
  • Status LED
  • Operating temperature range -40°C/+85°C

Technical Specifications:

  • 1x J1939 (2x J1939 Dual Engine)
  • 1x M12 5 pins NMEA 2000®
  • 1x Input 0–4 kHz for RPM (2 inputs with Dual Engine Model)
  • 4x Inputs 0–400 Ohm (up to 8 inputs with Dual Engine Model)
  • 2x Inputs 4–20 mA
  • 1x Input 0–5 V (2 inputs with Dual Engine Model)

In the Box:

  • Engine Cable
  • Cable Harness
  • Safety Instructions

*Sold as an Individual

Ratings & reviews