Zoro Homepage
This item is Discontinued.
Veratron Single Station Rudder Angle Sensor 1224V A2C1102950001

Single Station Rudder Angle Sensor 1224V (Discontinued)

  • Mfr # A2C1102950001
  • Zoro # G208158869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2C1102950001
Zoro #
G208158869
UPC #
7640178725126
Country of Origin
Switzerland

Description

Rudder Angle Sensor f Single Station Technical Specifications Measurement Range 45eg 0 45eg Signal Analogue 3 180 Ohm Resistance value 3 180 Ohm Operating Voltage 6 24 Volt DC Communication Analog Wire 2 Wire system Sensor Signal Insulated Return Sold as an Individual WARNING This product can expose you to chemicals including LEAD which is known to the State of California to cause cancer, birth defects or other reproductive harm For more information go to P65Warningscagov This product may not be returned to the original point of purchase Please contact the manufacturer directly with any issues or concerns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.