Zoro Homepage
This item is Discontinued.
Veratron Veratron 4-1/4" (110MM) ViewLine GPS Speedometer 0-35 KNOTS/KMH/MPH - A2C59501782

Veratron 4-1/4" (110MM) ViewLine GPS Speedometer 0-35 KNOTS/KMH/MPH - (Discontinued)

  • Mfr # A2C59501782
  • Zoro # G101967797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2C59501782
Zoro #
G101967797
UPC #
7640178721876
Country of Origin
Switzerland

Description

4-1/4" (110MM) ViewLine GPS Speedometer 0-35 KNOTS/KMH/MPH - 8 to 16V Black Dial & Bezel

Based on the ViewLine housing concept, ViewLine gauges provides an ideal IP protection class, a modern appearance and high quality standards.

It provides many parameters in NMEA 2000® and there are several customization opportunities to meet specific customer demands.

Displayed Data:

  • GPS signal quality, Course over ground (COG)
  • UTC time (optional with external push button)
  • Trip distance (optional with external push button),
  • Trip time (optional with external push button)

Specifications:

  • Embedded GPS antenna
  • Robust and flexible design for versatile applications
  • CAN capability (NMEA 2000®)
  • Pointer for analog indication of Speed over Ground (SOG)
  • Programmable speed alarm
  • Fixed segment LCD
  • Flush mount possibility
  • Front side protection rating IP67
  • Compass for Course over Ground (COG)
  • Clock
  • 110 mm installation diameter
  • 126 mm outer diameter
  • 50 mm installation depth
  • Reverse polarity protection
  • 1x Telltale generic alarm
  • 1x Telltale alarm (knots / kmh / mph)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.