Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Veratron 52MM OceanLink Bezel - Round - Chrome

  • Mfr # A2C5336487001

  • Zoro # G601967365


product price: $21.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2C5336487001
Zoro #
G601967365
UPC #
7640178721524
Country of Origin
Switzerland

Description

52MM OceanLink Bezel - Round - Chrome

The Oceanlink modular bezel concept offers true design flexibility in the layout of instrument panels. The three attractive designs in Black, White or Chrome are suitable for every machinery instrument panel or special vehicle cockpit.

Each of the bezel designs is compatible with 52MM OceanLink products.

Features:

  • Color - Chrome
  • Bezel Profile - Round
  • Size - 52mm
  • Interchangeable Clip System

*Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.