Zoro Homepage
This item is Discontinued.
Veratron Vlflex 52 Ibm Kit W 6M Wiring Harness  Ibs B00084701

Vlflex 52 Ibm Kit W 6M Wiring Harness Ibs (Discontinued)

  • Mfr # B00084701
  • Zoro # G507711635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B00084701
Zoro #
G507711635
UPC #
7640178729728
Country of Origin
Unknown

Description

52mm 2116 IBM Kit 12V Whether on the water, in an RV, riding the trail, or operating a piece of industrial equipment, a dead battery will ruin anyone's day Veratron's VL Flex Intelligent Battery Monitor Kit contains everything needed to deliver realtime battery health and status to the smallest dashboard It combines two pioneering products, Veratron's awardwinning Intelligent Battery Sensor and its revolutionary VL Flex Instrument All additional components needed for a fast and easy installation are included The innovative Intelligent Battery Sensor measures and reports voltage, current, and temperature It also originates additional critical data such as the state of charge and overall battery health The device works for either a single 12V lead, gel, or AGM battery or a combination of two 12V batteries to a 24V unit Features Flex display kit for Battery monitoring 1x Resistive input for Fuel or Fresh Water level Dedicated harness with pushbutton for screen scrolling In the Box VL Flex 52 IBM Gauge 12V Intelligent Battery Sensor IBS 12 V Battery Pole Adapter M6 Wire Harness 12V IBS 6m 52mm Mounting Spinlock Push Button for Wire Harness Safety instructions Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.