Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100PK CD-R 80MIN 700MB 52X WH THERM HUB, 100PK

  • Mfr # 95254

  • Zoro # G614878108


product price: $50.19
/pk 100, $0.50/ea
Sold in multiples of 4 for $200.76

Key Features

Capacity
700 MB
Color
White
Features
Hub Printable
Print Technology
Thermal
Max. Write Speed
52x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95254
Zoro #
G614878108
UPC #
23942952541
Country of Origin
Multiple

Details

Item
CD Recordable Media
Capacity
700 MB
Color
White
Features
Hub Printable
Print Technology
Thermal
Max. Write Speed
52x
Printable
Yes
Media Formats
CD-R
Packing
Spindle
Maximum Write Speed
52x

Description

100PK CD-R 80MIN 700MB 52X WH THERM HUB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.