Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

128GB MICROSDXC CARD UHS-I CLASS 10

  • Mfr # 44085

  • Zoro # G916503173


product price: $40.29
/ea

Key Features

Thickness
30 mil
Standards
UL Listed Certification
Includes
Mirco SD card, SD Adapter
Speed Class Rating
Class 10/UHS-I
Maximum Read Speed
45-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44085
Zoro #
G916503173
UPC #
23942440857
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
30 mil
Width
0.4 in
Length
0.6 in

Details

Item
microSDXC
Standards
UL Listed Certification
Includes
Mirco SD card, SD Adapter
Speed Class Rating
Class 10/UHS-I
Maximum Read Speed
45-MB/s
Storage Capacity
128 GB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.