Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

128GB SDXC MEMORY CARD UHS-I CLASS 10

  • Mfr # 44025

  • Zoro # G716503137


product price: $43.09
/ea

Key Features

Length
1.3 in
Width
0.9 in
Thickness
90 mil
Maximum Read Speed
70-MB/s
Speed Class Rating
Class 10/UHS-I (U1)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44025
Zoro #
G716503137
UPC #
23942440253
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.3 in
Width
0.9 in
Thickness
90 mil

Details

Maximum Read Speed
70-MB/s
Speed Class Rating
Class 10/UHS-I (U1)
Storage Capacity
128 GB
Standards
UL Listed Certification
Memory Speed
300x
Item
SDXC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.