Zoro Homepage

128GB USB FLASH DRIVE BLUE

  • Mfr # 98659

  • Zoro # G214878119


product price: $23.45
/ea
Sold in multiples of 4 for $93.80

Key Features

Storage Capacity
128 GB
Standards
UL Listed Certification
Length
2.3 in
Height
0.7 in
Width
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98659
Zoro #
G214878119
UPC #
023942986591
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.3 in
Height
0.7 in
Width
0.4 in

Details

Item
Flash Drive
Storage Capacity
128 GB
Standards
UL Listed Certification
Host Interface
USB 2.0 Type A
Features
Retractable, Capless
Color
Blue
Mount Type
External

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.