Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

128GB V3 USB 3.0 DRIVE

  • Mfr # 49189

  • Zoro # G921702974


product price: $38.99
/ea

Key Features

Storage Capacity
128 GB
Color
Gray
Mount Type
External
Compatible With
Supported Operating Systems: Microsoft Windows 8, Microsoft Windows 7, Microsoft Windows Vista, Microsoft Windows XP, Apple Mac OS X 10.4 Tiger, Apple Mac OS X 10.5 Leopard, Apple Mac OS X 10.6 Snow Leopard, Apple Mac OS X 10.7 Lion, Apple Mac OS X 10.8 Mountain Lion, Linux 2.4.0 or higher
Host Interface
USB 3.2 (Gen 1) Type A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49189
Zoro #
G921702974
UPC #
757120544012
Country of Origin
Viet Nam

Dimensions

Width
0.8 in
Height
0.4 in
Length
2.3 in

Details

Storage Capacity
128 GB
Color
Gray
Mount Type
External
Compatible With
Supported Operating Systems: Microsoft Windows 8, Microsoft Windows 7, Microsoft Windows Vista, Microsoft Windows XP, Apple Mac OS X 10.4 Tiger, Apple Mac OS X 10.5 Leopard, Apple Mac OS X 10.6 Snow Leopard, Apple Mac OS X 10.7 Lion, Apple Mac OS X 10.8 Mountain Lion, Linux 2.4.0 or higher
Host Interface
USB 3.2 (Gen 1) Type A
Standards
UL Listed Certification
Shape
Rectangular
Maximum Write Speed
25-MB/s
Features
Retractable, Capless
Item
Flash Drive
Maximum Read Speed
80-MB/s

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.