Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16GB SECURE DIGITAL HI CAP MEM CD CLAS 6

  • Mfr # 96808

  • Zoro # G921707351


product price: $16.39
/ea

Key Features

Features
Water Resistant, Temperature Proof, Shock Proof, Write Protection Switch
Speed Class Rating
Class 10/UHS-I (U1)
Storage Capacity
16 GB
Thickness
90 mil
Maximum Write Speed
9-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96808
Zoro #
G921707351
UPC #
893339037508
Country of Origin
China

Dimensions

Thickness
90 mil
Width
1.3 in
Length
0.9 in

Details

Item
SDHC
Features
Water Resistant, Temperature Proof, Shock Proof, Write Protection Switch
Speed Class Rating
Class 10/UHS-I (U1)
Storage Capacity
16 GB
Maximum Write Speed
9-MB/s
Standards
UL Listed Certification
Maximum Read Speed
20-MB/s
Number of Memory Cards
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.