This item is Discontinued.

This item is Discontinued.
16GB Store 'n' Go USB Flash Drive - 3pk - Red, Green, Blue (Discontinued)
Mfr #
99122
Zoro #
G4579274
UPC # 23942991229
Country of Origin Taiwan, Province of China
Category USB Flash Drives
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
99122
Zoro #
G4579274
UPC #
23942991229
Country of Origin
Taiwan, Province of China
Dimensions
Length
2.3"
Height
0.8"
Width
0.4"
Details
Item
USB Flash Drives
Storage Capacity
16 GB
Color
Blue, Red, Green
Connector Type
USB 2.0
Compatible With
Linux®: 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10
Product Type
Flash Drive
Host Interface
USB 2.0 Type A
Standards
UL Listed Certification
Description
Verbatim® Store 'n' Go USB Flash Drive, 16 GB, Assorted Colors, 3/Pack
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.