Zoro Homepage

16GB TOUGHMAX USB FLASH DRIVE

  • Mfr # 70000

  • Zoro # G114878066


product price: $14.55
/ea
Sold in multiples of 4 for $58.20

Key Features

Storage Capacity
16 GB
Standards
UL Listed Certification
Height
0.4 in
Width
0.8 in
Host Interface
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70000
Zoro #
G114878066
UPC #
023942700005
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.4 in
Width
0.8 in
Length
1.8 in

Details

Item
Flash Drive
Storage Capacity
16 GB
Standards
UL Listed Certification
Host Interface
USB

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.