
16GB USB 2.0 FLASH DRIVE STORE N GO
Mfr # 96317
Zoro # G414878001
product price: $11.25
/eaSold in multiples of 4 for $45.00
Key Features
Storage Capacity
16 GB
Standards
UL Listed Certification
Compatible With
Plug and PlayOperating System: Windows 7, Vista
Host Interface
USB 2.0
Features
Capless, Retractable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96317
Zoro #
G414878001
UPC #
023942963172
Country of Origin
Multiple
Details
Item
Flash Drive
Storage Capacity
16 GB
Standards
UL Listed Certification
Compatible With
Plug and PlayOperating System: Windows 7, Vista
Host Interface
USB 2.0
Features
Capless, Retractable
Software Included
Downloadable Password Protection Software For Windows Only
Mount Type
External
Color
Red
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.