Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

256GB STORE N GO USB 3.0 FLASH DRIVE

  • Mfr # 49168

  • Zoro # G714877957


product price: $53.79
/ea
Sold in multiples of 10 for $537.90

Key Features

Storage Capacity
256 GB
Maximum Read Speed
120-MB/s
Maximum Write Speed
25-MB/s
Standards
UL Listed Certification
Compatible With
Supported Operating Systems: Microsoft Windows 8, Microsoft Windows 7, Microsoft Windows Vista, Microsoft Windows XP, Apple Mac OS X 10.4 or higher, Linux 2.4.0 or higher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49168
Zoro #
G714877957
UPC #
023942491682
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.8 in
Height
0.4 in
Length
2.3 in

Details

Item
Flash Drive
Storage Capacity
256 GB
Maximum Read Speed
120-MB/s
Maximum Write Speed
25-MB/s
Standards
UL Listed Certification
Compatible With
Supported Operating Systems: Microsoft Windows 8, Microsoft Windows 7, Microsoft Windows Vista, Microsoft Windows XP, Apple Mac OS X 10.4 or higher, Linux 2.4.0 or higher
Features
Capless, Retractable
Host Interface
USB 3.2 (Gen 1) Type A
Mount Type
External
Color
Gray

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.