
- 30 X DVD+RW 4.7 GB 4X - SPINDLE - STORAGE MEDIA
Mfr # 94834
Zoro # G214877839
product price: $37.15
/eaSold in multiples of 6 for $222.90
Key Features
Capacity
4.70 GB
Color
Silver
Features
Branded
Packing
Spindle
Media Formats
DVD+RW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94834
Zoro #
G214877839
UPC #
023942948346
Country of Origin
Multiple
Details
Item
DVD Rewritable Media
Capacity
4.70 GB
Color
Silver
Features
Branded
Packing
Spindle
Media Formats
DVD+RW
Max. Write Speed
4x
Number of Layers
Single-layer
Max. Recording Time
2 Hour
Standards
UL Listed Certification
Maximum Write Speed
4x
Certifications & Standards
UL Listed Certification
Maximum Recording Time
2 Hour
Description
VERBATIM - 30 X DVD+RW 4.7 GB 4X - SPINDLE - STORAGE MEDIA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.