Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32GB DUAL USB FLASH DRIVE USB-C DEVICES

  • Mfr # 99154

  • Zoro # G121702453


product price: $16.25
/ea

Key Features

Features
Lanyard, Cap
Color
Blue
Width
1.3 in
Standards
UL Listed Certification
Host Interface
USB 3.2 (Gen 1) Type C, USB 3.2 (Gen 1) Type A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99154
Zoro #
G121702453
UPC #
840349109077
Country of Origin
China

Dimensions

Width
1.3 in
Height
0.3 in
Length
5 in

Details

Features
Lanyard, Cap
Color
Blue
Standards
UL Listed Certification
Host Interface
USB 3.2 (Gen 1) Type C, USB 3.2 (Gen 1) Type A
Storage Capacity
32 GB
Item
Flash Drive

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.