Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32GB SECURE DIGITAL HI CAP MEM CD CLAS 6

  • Mfr # 96871

  • Zoro # G816450805


product price: $15.35
/ea

Key Features

Width
1.3 in
Features
Write Protection Switch
Thickness
90 mil
Number of Memory Cards
1
Length
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96871
Zoro #
G816450805
UPC #
23942968719
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.3 in
Thickness
90 mil
Length
0.9 in

Details

Features
Write Protection Switch
Number of Memory Cards
1
Speed Class Rating
Class 10/UHS-I (U1)
Maximum Read Speed
45-MB/s
Item
SDHC
Storage Capacity
32 GB
Standards
UL Listed Certification

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.