32GB Store 'n' Go USB Flash Drive - Red
- Mfr # 96806
- Zoro # G916480276
product price:Â
$
15.39
/ea
Key Features
Storage Capacity
32 GB
Color
Red
Mount Type
External
Host Interface
USB 2.0 Type A
Compatible With
Plug and Play Operating System: Windows 7, Vista
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96806
- Zoro #
- G916480276
- UPC #
- 23942968061
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Flash Drive
- Storage Capacity
- 32 GB
- Color
- Red
- Mount Type
- External
- Host Interface
- USB 2.0 Type A
- Compatible With
- Plug and Play Operating System: Windows 7, Vista
- Features
- Capless, Retractable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.